




€43.19/ pieceexcl. VAT
€52.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.19 | - |
10+ | €35.38 | 18.08% |
25+ | €30.02 | 30.49% |
50+ | €26.75 | 38.06% |
100+ | €25.19 | 41.66% |
200+ | €21.28 | 50.73% |
500+ | €18.51 | 57.15% |
1000+ | €17.42 | 59.66% |
2500+ | €15.71 | 63.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-5055-30 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |