




€33.90/ pieceexcl. VAT
€41.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.90 | - |
10+ | €27.46 | 19.00% |
25+ | €23.12 | 31.78% |
50+ | €20.44 | 39.69% |
100+ | €19.25 | 43.22% |
200+ | €16.25 | 52.07% |
500+ | €14.16 | 58.24% |
1000+ | €13.30 | 60.76% |
2500+ | €12.03 | 64.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-5055-20 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |