IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-4550-50

  • ERIKS:13567807
Image 1
Image 2
Image 1
Image 2
Save to list

€51.97/ pieceexcl. VAT

€62.88incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.97

-

10+

€38.78

25.37%

25+

€31.58

39.23%

50+

€29.66

42.93%

100+

€28.18

45.78%

200+

€23.98

53.86%

500+

€22.33

57.04%

1000+

€21.26

59.09%

2500+

€20.46

60.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free