




€40.53/ pieceexcl. VAT
€49.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.53 | - |
10+ | €33.14 | 18.24% |
25+ | €28.06 | 30.75% |
50+ | €24.95 | 38.44% |
100+ | €23.48 | 42.05% |
200+ | €19.84 | 51.05% |
500+ | €17.27 | 57.38% |
1000+ | €16.25 | 59.92% |
2500+ | €14.65 | 63.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |