




€32.15/ pieceexcl. VAT
€38.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.15 | - |
10+ | €25.94 | 19.33% |
25+ | €21.81 | 32.15% |
50+ | €19.27 | 40.07% |
100+ | €18.09 | 43.74% |
200+ | €15.28 | 52.48% |
500+ | €13.30 | 58.63% |
1000+ | €12.54 | 60.99% |
2500+ | €11.32 | 64.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |