




€39.27/ pieceexcl. VAT
€47.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.27 | - |
10+ | €29.01 | 26.12% |
25+ | €23.47 | 40.25% |
50+ | €20.29 | 48.33% |
100+ | €19.15 | 51.23% |
200+ | €16.25 | 58.64% |
500+ | €15.03 | 61.73% |
1000+ | €14.23 | 63.76% |
2500+ | €13.17 | 66.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |