




€33.35/ pieceexcl. VAT
€40.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.35 | - |
10+ | €24.49 | 26.55% |
25+ | €19.68 | 40.97% |
50+ | €16.99 | 49.06% |
100+ | €16.00 | 52.02% |
200+ | €13.57 | 59.32% |
500+ | €12.54 | 62.39% |
1000+ | €11.88 | 64.39% |
2500+ | €10.98 | 67.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
d1 | 40 mm |
d2 | 44 mm |
b1 | 40 mm |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |