




€24.99/ pieceexcl. VAT
€30.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.99 | - |
10+ | €18.13 | 27.45% |
25+ | €14.38 | 42.43% |
50+ | €12.27 | 50.87% |
100+ | €11.55 | 53.76% |
200+ | €9.80 | 60.76% |
500+ | €9.03 | 63.88% |
1000+ | €8.55 | 65.78% |
2500+ | €7.92 | 68.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |