




€19.17/ pieceexcl. VAT
€23.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.17 | - |
10+ | €14.10 | 26.46% |
25+ | €11.32 | 40.93% |
50+ | €9.75 | 49.16% |
100+ | €9.20 | 52.03% |
200+ | €7.81 | 59.27% |
500+ | €7.20 | 62.44% |
1000+ | €6.82 | 64.42% |
2500+ | €6.31 | 67.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4044-15 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |