




€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.66 | - |
10+ | €25.52 | 26.37% |
25+ | €20.52 | 40.79% |
50+ | €17.71 | 48.90% |
100+ | €16.68 | 51.86% |
200+ | €14.16 | 59.16% |
500+ | €13.07 | 62.28% |
1000+ | €12.37 | 64.31% |
2500+ | €11.44 | 67.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |