




€29.41/ pieceexcl. VAT
€35.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.41 | - |
10+ | €21.47 | 27.00% |
25+ | €17.16 | 41.67% |
50+ | €14.76 | 49.81% |
100+ | €13.87 | 52.84% |
200+ | €11.76 | 60.01% |
500+ | €10.85 | 63.11% |
1000+ | €10.30 | 64.99% |
2500+ | €9.52 | 67.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3539-40 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |