




€24.21/ pieceexcl. VAT
€29.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.21 | - |
10+ | €17.48 | 27.79% |
25+ | €13.87 | 42.70% |
50+ | €11.84 | 51.10% |
100+ | €11.06 | 54.32% |
200+ | €9.39 | 61.22% |
500+ | €8.66 | 64.21% |
1000+ | €8.21 | 66.09% |
2500+ | €7.58 | 68.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3539-30 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |