




€37.07/ pieceexcl. VAT
€44.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.07 | - |
10+ | €27.44 | 25.99% |
25+ | €22.21 | 40.08% |
50+ | €19.27 | 48.03% |
100+ | €18.15 | 51.05% |
200+ | €15.49 | 58.23% |
500+ | €14.33 | 61.35% |
1000+ | €13.60 | 63.30% |
2500+ | €12.62 | 65.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3235-44 |
Shaft diameter | 32 mm |
Outer Diameter | 35 mm |
Width | 44 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |