




€25.86/ pieceexcl. VAT
€31.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.86 | - |
10+ | €18.77 | 27.41% |
25+ | €14.95 | 42.17% |
50+ | €12.83 | 50.40% |
100+ | €12.01 | 53.56% |
200+ | €10.16 | 60.69% |
500+ | €9.42 | 63.56% |
1000+ | €8.91 | 65.54% |
2500+ | €8.25 | 68.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 40 mm |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |