




€20.37/ pieceexcl. VAT
€24.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.37 | - |
10+ | €14.57 | 28.45% |
25+ | €11.42 | 43.94% |
50+ | €9.69 | 52.43% |
100+ | €8.99 | 55.88% |
200+ | €7.64 | 62.50% |
500+ | €7.07 | 65.30% |
1000+ | €6.69 | 67.16% |
2500+ | €6.19 | 69.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 30 mm |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |