IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-3034-25

  • ERIKS:13567787
Image 1
Image 2
Image 1
Image 2
Save to list

€18.94/ pieceexcl. VAT

€22.92incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.94

-

10+

€13.47

28.89%

25+

€10.49

44.63%

50+

€8.87

53.16%

100+

€8.25

56.47%

200+

€7.03

62.89%

500+

€6.38

66.30%

1000+

€6.08

67.90%

2500+

€5.57

70.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-3034-25
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free