




€17.52/ pieceexcl. VAT
€21.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.52 | - |
10+ | €12.37 | 29.39% |
25+ | €9.58 | 45.34% |
50+ | €8.11 | 53.69% |
100+ | €7.49 | 57.27% |
200+ | €6.35 | 63.77% |
500+ | €5.87 | 66.49% |
1000+ | €5.57 | 68.22% |
2500+ | €5.13 | 70.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |