




€28.46/ pieceexcl. VAT
€34.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.46 | - |
10+ | €20.75 | 27.10% |
25+ | €16.55 | 41.86% |
50+ | €14.23 | 50.00% |
100+ | €13.34 | 53.14% |
200+ | €11.34 | 60.15% |
500+ | €10.47 | 63.22% |
1000+ | €9.90 | 65.22% |
2500+ | €9.18 | 67.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2834-29 |
Shaft diameter | 28 mm |
Outer Diameter | 34 mm |
Width | 29 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |