




€21.22/ pieceexcl. VAT
€25.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.22 | - |
10+ | €15.22 | 28.29% |
25+ | €11.97 | 43.60% |
50+ | €10.15 | 52.19% |
100+ | €9.48 | 55.33% |
200+ | €8.04 | 62.13% |
500+ | €7.41 | 65.09% |
1000+ | €7.03 | 66.88% |
2500+ | €6.52 | 69.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2832-30 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |