




€19.25/ pieceexcl. VAT
€23.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.25 | - |
10+ | €14.88 | 22.70% |
25+ | €11.84 | 38.50% |
50+ | €10.03 | 47.88% |
100+ | €9.37 | 51.33% |
200+ | €7.94 | 58.74% |
500+ | €7.22 | 62.49% |
1000+ | €6.82 | 64.56% |
2500+ | €6.14 | 68.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2832-25 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |