




€16.99/ pieceexcl. VAT
€20.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.99 | - |
10+ | €11.97 | 29.53% |
25+ | €9.23 | 45.64% |
50+ | €7.81 | 54.03% |
100+ | €7.20 | 57.61% |
200+ | €6.08 | 64.21% |
500+ | €5.64 | 66.78% |
1000+ | €5.34 | 68.57% |
2500+ | €4.94 | 70.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2832-20 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |