




€15.24/ pieceexcl. VAT
€18.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.24 | - |
10+ | €11.29 | 25.94% |
25+ | €8.99 | 41.02% |
50+ | €7.81 | 48.75% |
100+ | €7.24 | 52.49% |
200+ | €6.33 | 58.48% |
500+ | €5.95 | 60.97% |
1000+ | €5.70 | 62.59% |
2500+ | €5.42 | 64.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2530-20 |
Shaft diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |