




€20.27/ pieceexcl. VAT
€24.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.27 | - |
10+ | €14.97 | 26.15% |
25+ | €12.01 | 40.77% |
50+ | €10.36 | 48.92% |
100+ | €9.61 | 52.58% |
200+ | €8.46 | 58.29% |
500+ | €7.90 | 61.01% |
1000+ | €7.58 | 62.61% |
2500+ | €7.22 | 64.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2528-48 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 48 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |