




€16.95/ pieceexcl. VAT
€20.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.95 | - |
10+ | €11.91 | 29.71% |
25+ | €9.20 | 45.74% |
50+ | €7.77 | 54.15% |
100+ | €7.16 | 57.74% |
200+ | €6.04 | 64.35% |
500+ | €5.61 | 66.93% |
1000+ | €5.30 | 68.72% |
2500+ | €4.86 | 71.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |