




€15.60/ pieceexcl. VAT
€18.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.60 | - |
10+ | €11.74 | 24.73% |
25+ | €9.06 | 41.90% |
50+ | €7.35 | 52.86% |
100+ | €6.90 | 55.79% |
200+ | €5.97 | 61.75% |
500+ | €5.49 | 64.80% |
1000+ | €5.21 | 66.63% |
2500+ | €4.69 | 69.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2528-25 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |