




€13.22/ pieceexcl. VAT
€16.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.22 | - |
10+ | €9.16 | 30.75% |
25+ | €6.92 | 47.70% |
50+ | €5.76 | 56.47% |
100+ | €5.28 | 60.06% |
200+ | €4.48 | 66.09% |
500+ | €4.14 | 68.68% |
1000+ | €3.90 | 70.55% |
2500+ | €3.59 | 72.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2528-15 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |