




€15.35/ pieceexcl. VAT
€18.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.35 | - |
10+ | €11.51 | 25.00% |
25+ | €9.35 | 39.11% |
50+ | €7.85 | 48.89% |
100+ | €7.28 | 52.60% |
200+ | €6.14 | 60.02% |
500+ | €5.38 | 64.98% |
1000+ | €5.09 | 66.83% |
2500+ | €4.58 | 70.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2427-25 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |