




€12.64/ pieceexcl. VAT
€15.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.64 | - |
10+ | €9.22 | 27.07% |
25+ | €7.33 | 41.95% |
50+ | €6.00 | 52.48% |
100+ | €5.57 | 55.94% |
200+ | €4.69 | 62.86% |
500+ | €4.12 | 67.37% |
1000+ | €3.90 | 69.17% |
2500+ | €3.50 | 72.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2427-15 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |