




€16.06/ pieceexcl. VAT
€19.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.06 | - |
10+ | €12.14 | 24.38% |
25+ | €9.88 | 38.46% |
50+ | €8.30 | 48.28% |
100+ | €7.77 | 51.60% |
200+ | €6.56 | 59.17% |
500+ | €5.70 | 64.50% |
1000+ | €5.40 | 66.39% |
2500+ | €4.86 | 69.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2225-30 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |