




€14.82/ pieceexcl. VAT
€17.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.82 | - |
10+ | €11.08 | 25.26% |
25+ | €8.93 | 39.74% |
50+ | €7.49 | 49.49% |
100+ | €6.94 | 53.21% |
200+ | €5.87 | 60.38% |
500+ | €5.13 | 65.38% |
1000+ | €4.85 | 67.31% |
2500+ | €4.37 | 70.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2225-25 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |