




€12.03/ pieceexcl. VAT
€14.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.03 | - |
10+ | €8.57 | 28.75% |
25+ | €6.00 | 50.08% |
50+ | €4.58 | 61.93% |
100+ | €4.07 | 66.19% |
200+ | €3.86 | 67.93% |
500+ | €3.61 | 69.98% |
1000+ | €3.40 | 71.72% |
2500+ | €3.17 | 73.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2225-20 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |