




€10.22/ pieceexcl. VAT
€12.37incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.22 | - |
10+ | €6.78 | 33.64% |
25+ | €4.94 | 51.67% |
50+ | €4.01 | 60.78% |
100+ | €3.57 | 65.06% |
200+ | €3.06 | 70.07% |
500+ | €2.81 | 72.49% |
1000+ | €2.64 | 74.16% |
2500+ | €2.47 | 75.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2225-15 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |