




€13.24/ pieceexcl. VAT
€16.02incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.24 | - |
10+ | €9.42 | 28.84% |
25+ | €6.63 | 49.93% |
50+ | €5.04 | 61.98% |
100+ | €4.50 | 66.00% |
200+ | €4.24 | 68.01% |
500+ | €4.01 | 69.73% |
1000+ | €3.76 | 71.59% |
2500+ | €3.40 | 74.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2224-30 |
Shaft diameter | 22 mm |
Outer Diameter | 24 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |