IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-2023-30

  • ERIKS:13567764
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€13.34/ pieceexcl. VAT

€16.14incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.34

-

10+

€9.20

31.05%

25+

€6.92

48.15%

50+

€5.76

56.84%

100+

€5.26

60.54%

200+

€4.48

66.38%

500+

€4.12

69.09%

1000+

€3.90

70.80%

2500+

€3.59

73.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free