




€12.22/ pieceexcl. VAT
€14.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.22 | - |
10+ | €8.30 | 32.04% |
25+ | €6.19 | 49.30% |
50+ | €5.11 | 58.16% |
100+ | €4.66 | 61.90% |
200+ | €3.91 | 67.96% |
500+ | €3.65 | 70.14% |
1000+ | €3.46 | 71.70% |
2500+ | €3.19 | 73.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2023-25 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |