IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-2023-20

  • ERIKS:13567762
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€11.06/ pieceexcl. VAT

€13.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.06

-

10+

€7.45

32.65%

25+

€5.45

50.69%

50+

€4.48

59.45%

100+

€4.03

63.57%

200+

€3.42

69.07%

500+

€3.17

71.31%

1000+

€2.96

73.20%

2500+

€2.77

74.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free