IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-2023-15

  • ERIKS:13567761
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€9.92/ pieceexcl. VAT

€12.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.92

-

10+

€6.56

33.91%

25+

€4.73

52.30%

50+

€3.84

61.30%

100+

€3.42

65.52%

200+

€2.89

70.88%

500+

€2.66

73.18%

1000+

€2.53

74.52%

2500+

€2.34

76.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free