




€9.58/ pieceexcl. VAT
€11.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.58 | - |
10+ | €6.31 | 34.13% |
25+ | €4.48 | 53.17% |
50+ | €3.67 | 61.71% |
100+ | €3.27 | 65.87% |
200+ | €2.81 | 70.63% |
500+ | €2.58 | 73.02% |
1000+ | €2.47 | 74.21% |
2500+ | €2.22 | 76.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2023-10 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |