




€11.69/ pieceexcl. VAT
€14.14incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.69 | - |
10+ | €7.68 | 34.31% |
25+ | €5.57 | 52.36% |
50+ | €4.45 | 61.95% |
100+ | €3.99 | 65.85% |
200+ | €3.36 | 71.22% |
500+ | €3.14 | 73.17% |
1000+ | €2.93 | 74.96% |
2500+ | €2.76 | 76.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1820-25 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |