




€11.61/ pieceexcl. VAT
€14.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.61 | - |
10+ | €7.60 | 34.53% |
25+ | €5.47 | 52.86% |
50+ | €4.41 | 62.03% |
100+ | €3.93 | 66.12% |
200+ | €3.33 | 71.36% |
500+ | €3.10 | 73.32% |
1000+ | €2.91 | 74.96% |
2500+ | €2.72 | 76.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1820-24 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 24 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |