IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-1820-20

  • ERIKS:13567757
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€9.60/ pieceexcl. VAT

€11.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.60

-

10+

€6.31

34.26%

25+

€4.54

52.67%

50+

€3.65

61.98%

100+

€3.25

66.14%

200+

€2.76

71.29%

500+

€2.55

73.47%

1000+

€2.43

74.65%

2500+

€2.22

76.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-1820-20
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free