




€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.72 | - |
10+ | €5.87 | 32.68% |
25+ | €4.43 | 49.24% |
50+ | €3.36 | 61.44% |
100+ | €3.06 | 64.92% |
200+ | €2.57 | 70.59% |
500+ | €2.24 | 74.29% |
1000+ | €2.15 | 75.38% |
2500+ | €1.94 | 77.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1820-15 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |