




€8.91/ pieceexcl. VAT
€10.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.91 | - |
10+ | €5.80 | 34.97% |
25+ | €4.09 | 54.16% |
50+ | €3.25 | 63.54% |
100+ | €2.87 | 67.80% |
200+ | €2.47 | 72.28% |
500+ | €2.24 | 74.84% |
1000+ | €2.13 | 76.12% |
2500+ | €1.98 | 77.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1618-25 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |