




€8.53/ pieceexcl. VAT
€10.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.53 | - |
10+ | €5.45 | 36.08% |
25+ | €3.93 | 53.90% |
50+ | €3.12 | 63.47% |
100+ | €2.87 | 66.37% |
200+ | €2.32 | 72.83% |
500+ | €2.17 | 74.61% |
1000+ | €2.07 | 75.72% |
2500+ | €1.86 | 78.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1618-20 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |