IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-1517-25

  • ERIKS:13567751
Image 1
Image 2
Image 1
Image 2
Save to list

€9.54/ pieceexcl. VAT

€11.54incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.54

-

10+

€6.57

31.08%

25+

€5.02

47.41%

50+

€3.90

59.16%

100+

€3.55

62.75%

200+

€3.00

68.53%

500+

€2.64

72.31%

1000+

€2.53

73.51%

2500+

€2.24

76.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-1517-25
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free