




€8.99/ pieceexcl. VAT
€10.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.99 | - |
10+ | €5.70 | 36.58% |
25+ | €3.97 | 55.81% |
50+ | €3.10 | 65.54% |
100+ | €2.58 | 71.25% |
200+ | €2.26 | 74.84% |
500+ | €2.13 | 76.32% |
1000+ | €2.03 | 77.38% |
2500+ | €1.90 | 78.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1517-20 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |