




€8.91/ pieceexcl. VAT
€10.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.91 | - |
10+ | €6.04 | 32.20% |
25+ | €4.56 | 48.83% |
50+ | €3.50 | 60.77% |
100+ | €3.17 | 64.39% |
200+ | €2.66 | 70.15% |
500+ | €2.34 | 73.77% |
1000+ | €2.22 | 75.05% |
2500+ | €2.01 | 77.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1416-25 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |