




€8.61/ pieceexcl. VAT
€10.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.61 | - |
10+ | €5.57 | 35.32% |
25+ | €3.90 | 54.75% |
50+ | €3.10 | 64.02% |
100+ | €2.72 | 68.43% |
200+ | €2.28 | 73.51% |
500+ | €2.13 | 75.28% |
1000+ | €2.01 | 76.60% |
2500+ | €1.86 | 78.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1416-20 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |