IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-1214-20

  • ERIKS:13567742
Image 1
Image 2
Image 1
Image 2
Save to list

€7.98/ pieceexcl. VAT

€9.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.98

-

10+

€5.26

34.05%

25+

€3.88

51.43%

50+

€2.85

64.29%

100+

€2.57

67.86%

200+

€2.17

72.86%

500+

€1.92

75.95%

1000+

€1.84

76.90%

2500+

€1.63

79.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free