IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-1214-15

  • ERIKS:13567741
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.79

-

10+

€4.92

36.83%

25+

€3.36

56.83%

50+

€2.60

66.59%

100+

€2.24

71.22%

200+

€1.92

75.37%

500+

€1.79

77.07%

1000+

€1.67

78.54%

2500+

€1.54

80.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-1214-15
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free